Mobile Machine Step with 2 Fixed Castors, Hand Rail on One Side


£799.99 Inc VAT (20%)

See 3 Product Variants
£799.99

Description


Description unavailable

Feature Attributes

Step Depth:
225 mm
Product Type:
Aluminium Machine Steps
Wheel Diameter:
125 mm
Supplied:
Assembled
Wheel Fittings:
2 Fixed Castors
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome