Mobile Platform Steps with Cup Feet, EN131 Professional Compliant


£1,049.99 Inc VAT (20%)
Up to 4.5% off

See 32 Product Variants
£1,049.99

Description

EN131 compliant and DGUV tested, with 150kg capacity.Steps glide across floors, but stay firmly in place with body weight applied.Sprung castors are enclosed by steel domed feet, fitted with solid moulded protection rings that grip the floor when used.Injection-moulded all weather slip resistant treads, or steel mesh treads.Epoxy powder coated in a choice of four colours.Tread size: 400 x 200mm.Platform size: 400 x 300mm, 450 x 300mm (5 tread) .UK made.3 year guarantee.NB: Due to the large footprint of these steps, delivery to some postcodes may incur extra charges.

Feature Attributes

Product Type:
Mobile Platform Steps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome