Platform Steps with Single Sided Access - Platform and Steps Light Alloy


£1,599.99 Inc VAT (20%)

See 6 Product Variants
£1,599.99

Description


Description unavailable

Feature Attributes

Product Type:
Platform Steps
Wheel Diameter:
125 mm
Step Depth:
200 mm
Frame Material:
Aluminium
Platform Depth:
800 mm
Access:
Single Sided
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome