Probat Platform Step Ladder


Select
£459.99 Inc VAT (20%)


See all variants from £459.99

Description

The Probat Platform Step Ladder provides maximum stability and is designed for intensive use in the most demanding environments. It is over-tested to 360kg and with the front and rear stiles constructed using large 50mm aluminium scaffold tube. The mammoth 100mm deep treads are secured using ‚ Duraclimb‚ spun-rung technology to provide the strongest possible mechanical connection for intensive use.

Feature Attributes

Colour:
Silver
Material:
Aluminium
Standards Met:
EN131 Professional
Weight Capacity:
150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome