Space-Saving Folding Mobile Steps


£899.99 Inc VAT (20%)

See all variants from £899.99

Description

Easy to manoeuvre in height restricted areas. 550mm width treads and platform - for safe use with both hands free.Platform W x D: 550 X 400mm.Handrail height above platform - 1000mm.Punched metal treads.Finish: painted red.Capacity: 300kg.Made in UK.Fitted with central 'Access Barred' retractable brake handle, which raises the front castors, allowing the feet to impact the floor.Supplied folded down.Rear wheels: 2 x 160mm dia. fixed wheels (5 & 6 tread) , 2 x 200mm dia. (7 - 16 tread) Front wheels: 2 x 125mm dia. retractable swivel castors.NB: Due to the large footprint of these steps, delivery to some postcodes may incur extra charges.

Feature Attributes

Product Type:
Folding Mobile Steps
Finish:
Painted Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome