Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Stair Platforms Maximum Load 200 kg
By MUNK GmbH
12 Variants From
£1,999.99
Inc VAT (20%)
See 12 Product Variants
£1,999.99
Description
Description unavailable
Feature Attributes
Load Capacity:
200 kg
Wheel Diameter:
125 mm
Step Depth:
240 mm
Product Type:
Heavy Duty Machine Steps
Supplied:
Assembled
Wheel Fittings:
2 Fixed Castors
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome