Step Ladder, Single Sided, Comfort Model with Ergo Pad


Select
£349.99 Inc VAT (20%)


See all variants from £349.99

Description


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
150 kg
Supplied:
Assembled
Frame Material:
Aluminium
Access Type:
Steps
Access:
Single Sided
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome