Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Super Pro Step Ladders
By Slingsby
Reset
Clear All
Platform Height
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Material:
Aluminium
Type:
Super Strong Heavy Duty
Capacity:
350 kg
Folding Depth:
310 mm
Tread Depth:
100 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome