Double Plastic Steps


£73.99 Inc VAT (20%)

See 2 Product Variants
£73.99

Description


Description unavailable

Feature Attributes

Colour:
Black
Material:
Recycled Plastic
Overall Height:
375 mm
Capacity:
200 kg
No. of Treads:
2
Finish:
Painted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome