GS Approved Plastic Kick Steps


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Capacity:
150 kg
Top Diameter:
290 mm
Base Diameter:
440 mm
Finish:
Plastic
No. of Treads:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome