Jumbo Step Stools - Narrow Steps


£199.99 Inc VAT (20%)

See 3 Product Variants
£199.99

Description


Description unavailable

Feature Attributes

Material:
Aluminium
Capacity:
150 kg
Finish:
Anodised
Tread Depth:
100 mm
Platform Depth:
400 mm
Platform Width:
220 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome