Metal Stools with Handrail


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Frame Material:
Steel Tube
Colour:
White
Overall Width:
450 mm
Finish:
Painted
Tread Depth:
260 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome