Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Stools
Plastic Safety Steps
By Slingsby
Reset
Clear All
No. of Steps
Select
Colour
Select
See all variants from
£179.99
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£179.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Type:
Heavy Duty Safety Steps
Capacity:
260 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome