Shopworx Metal Supa Step Stools


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Capacity:
150 kg
Top Diameter:
260 mm
Base Diameter:
430 mm
Height:
400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome