Steel Kick Steps


£93.99 Inc VAT (20%)

See 3 Product Variants
£93.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Capacity:
150 kg
Base Diameter:
430 mm
Top Diameter:
260 mm
Height:
400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome