Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage & Handling - Various
Mesh Connected Side Rail Bumpers - 2m
By Blueleaf
Order Code:
ZT2529139S
£229.99
Inc VAT (20%)
£239.99
4% off
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-and-handling-various/mesh-connected-side-rail-bumpers-2m/p/ZT2529139S
Add to quotation
View all Storage & Handling - Various
Description
Mesh Connected Side Rail Bumpers - 2m
Specifications
Specifications for Mesh Connected Side Rail Bumpers - 2m
Product Type
Side Rail Bumpers
Length
2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome