Aluminium Silver Stackable Euro Tool Boxes


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description


Description unavailable

Feature Attributes

Material:
Aluminium
Colour:
Aluminium Silver
Supplied:
Assembled
External Width:
400 mm
Lock Type:
Hinged Catch
External Height:
340 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome