1. Storage & Handling/
  2. Storage Bins, Boxes & Totes/
  3. Storage Bins
Bin Trolley
0
1
2

Bin Trolley


See all variants from
£259.99

Inc VAT (20%)

See all variants from £259.99

Description

This unit comes complete with 46 polypropylene bins; 30 medium and 16 large.
Mobile on 4 x 75mm swivel castors, 2 braked.
Medium (W x D x H): 120 x 175 x 100mm.
Large (W x D x H): 150 x 240 x 120mm.
Overall size (W x D x H):
660 x 560x 1120mm.
Weight: 20kg.

See full description

Feature Attributes

Product Type:

Bin Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome