Inc VAT (20%)
Description unavailable
Material:
Polypropylene
Material Properties:
Suitable for Use with Foodstuffs
Supplied:
Assembled
Temperature Resistance:
20°C To +90°C
Product Type:
Stacking Containers