Drawers for Small Parts Storage Cabinet Range


Select
£1.89 Inc VAT (20%)


See all variants from £1.89

Description

Made from impact resistant transparent polypropylene , allowing stored parts to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. Drawers can be partitioned to allow further product separation to suit specific storage requirements (see 593-970 for small drawers or 593-972 for medium and large).

Drawers:
Small: (H)36.5 x (W)54 x (L)140mm
Medium: (H)59 x (W)140 x (L)140mm
Large: (H)59 x (W)280 x (L)140mm

60 Drawer Small Parts Storage Cabinet shown for illustration purposes only (SCS060)

Feature Attributes

Drawer Qty:
1
Product Type:
Drawer Cabinet
Finish:
Polypropylene
Product Material:
Polypropylene
Drawer Depth:
140 mm
Colour:
Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome