Lowboard with Bar Cabinet and Shelf Compartments


£5,999.99 Inc VAT (20%)

See 6 Product Variants
£5,999.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Supplied:
Partially Assembled
Door Type:
Front Flap
Height:
875 mm
Width:
2310 mm
Depth:
385 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome