Lowboard with Bar Cabinet, Drawers, and Shelf Compartments


£7,999.99 Inc VAT (20%)

See all variants from £7,999.99

Description


Description unavailable

Feature Attributes

Supplied:
Partially Assembled
Door Type:
Front Flap
Material:
Steel
Depth:
385 mm
Height:
875 mm
Width:
2310 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome