Shoe Cabinet with 3 Drawers and Flip Door


£72.99 Inc VAT (20%)

See all variants from £72.99

Description

Multi-storage: The slim shoe storage features two flip doors, a drawer and a top glass shelf - plenty of storage for keeping the home and office tidy.Holds 16 shoe pairs: Each flip drawer of the shoe storage unit can hold eight pairs, maximum UK size 8. Adjustable shelf in both for room more catered to you.Sturdy: A blend of particle board and MDF, the slim shoe cabinet is durable and suitable for everyday use. Anti-tipping straps for safety.Dimension: 96H x 89W x 23Dcm. Shoe drawer inner: 6H x 80.5W x 19Dcm. Glass shelf: 89L x 23W x 0.4Dcm.Maximum Load 36KG. ASSEMBLY REQUIRED.

Feature Attributes

Maximum Load:
36 kg
Number of Shelves:
1
Product Type:
Shoe Cabinet
Number of Drawers:
3
Shoe Drawer Inner:
6H x 80.5W x 19Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome