ALC Helios 64 - Attached Lid Containers


Select
Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description


Description unavailable

Feature Attributes

Material:
Polypropylene
Stacking Load:
125 kg
External Width:
400 mm
External Length:
600 mm
Nested Height:
108 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome