Euro Size Containers with Front Flap


£64.99 Inc VAT (20%)

See all variants from £64.99


Description unavailable

Feature Attributes

Material:
Polypropylene Carbonate
Colour:
Grey
Supplied:
Assembled
External Width:
400 mm
External Length:
600 mm
Temperature Resistance:
30°C To +70°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome