Filling Hopper, LxWxH 1320 X 1710 X 990mm, With Support Feet, Mouse Grey

Filling Hopper, LxWxH 1320 X 1710 X 990mm, With Support Feet, Mouse Grey

Order Code: ZT2696847S

£2,999.99 Inc VAT (20%)
£3,199.996% off


Description

Filling hopper, LxWxH 1320 x 1710 x 990 mm, with support feet, mouse grey. Supplied = assembled. Overall width = 1710 mm. Overall length = 1320 mm. Overall height = 990 mm. Forklift pocket spacing = 720 mm. Weight = 221 kg. Material = sheet steel. Finish = painted. Colour = mouse grey RAL 7005. Product type = hinged bottom skips. With support feet. For safe filling of big bags and bulk material containers. With 4 retainer hooks under the forklift pockets. Secured against unintentional slippage. Stable base frame with forklift pockets for fork tips. Hopper made of sheet steel with all round reinforcement.

See full description
Specifications for Filling Hopper, LxWxH 1320 X 1710 X 990mm, With Support Feet, Mouse Grey
  • Finish
    Painted
  • Product Type
    Hinged Bottom Skips
  • Material
    Sheet Steel
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • Overall Width
    1710mm
  • Overall Height
    990mm
  • Overall Length
    1320mm
  • Weight
    221kg
  • Forklift Pocket Spacing
    720mm