PE Safety Containers with Screw on Lid


Select
£133.99 Inc VAT (20%)


See all variants from £133.99


Description unavailable

Feature Attributes

Finish:
Smooth
Product Type:
Safety Containers
Colour:
Yellow
Supplied:
Assembled
Width:
150 mm
Depth:
100 mm