Polystyrene cover, pack of 2, push-on lid, 6 l. Supplied = assembled. Colour = grey. For capacity = 6 litres. Width = 200 mm. Length = 300 mm. Material = polystyrene. Temperature resistance = -10 °C to +60 °C. Weight = 1.2 kg. Weight per item = 0.6 kg. Product type = accessories. Push-on lid - not intended for stacking. Grey lids made of impact resistant polystyrene (PS) Temperature resistant from -10 °C to +60 °C. The lids for the 6, 13 and 70 litre containers only serve to cover the containers - they cannot bear loads.