Rechargeable Battery Storage Container For Rechargeable Lithium-Ion Batteries - Capacity 30 L - LxWxH 400 X 600 X 750mm
Hover to enlarge the image

Rechargeable Battery Storage Container For Rechargeable Lithium-Ion Batteries - Capacity 30 L - LxWxH 400 X 600 X 750mm

Order Code:
MPN:

Product Description

Rechargeable battery storage container for rechargeable lithium-ion batteries, capacity 30 l, LxWxH 400 x 600 x 750 mm, 2+ items. Supplied = assembled. Capacity = 30 l. Length = 400 mm. Width = 600 mm. Height = 750 mm. Weight = 78 kg. Colour = hot dip galvanised. Number of handles = 1 pcs. Max. load = 100 kg. Material = sheet steel, silicon dioxide granulate. Stacking load = 200 kg. For media = lithium-ion batteries/rechargeable batteries. Place of use = indoor and outdoor use. Product type = rechargeable battery storage/transport containers. Safe storage of damaged and defective lithium-ion batteries. Filler material (PyroBubbles) between inner and outer container - ideal fire protection due to smothering and cooling effect of the filler material. Base clearance - for easy transport using a forklift truck or pallet truck. Steel storage containers for safe indoor and outdoor storage of damaged and defective lithium-ion batteries or lithium-ion rechargeable batteries Sturdy construction made of hot dip galvanised sheet steel with stacking corners Lockable cover with spring release and handle. Removable inner container. Clearance height 100 mm. Patented filler material PyroBubbles (silicon dioxide granulate) between inner and outer container - ideal fire protection due to smothering and cooling effect of the filler material. Please note: There are currently no approval regulations issued by DIBt Berlin. The design of the container is therefore based on the property insurers' data sheet on handling lithium-ion rechargeable batteries. Approvals for storage containers for lithium ion rechargeable batteries can therefore only be applied for at a future point in time.

Specifications
Load Capacity
100kg
Colour
Hot Dip Galvanised
Capacity
30L
Supplied
Assembled
Material
Sheet Steel, Silicon Dioxide Granulate
Stacking Load
200kg
Length
400mm
Height
750mm
Width
600mm
Number of Handles
1
Weight
78kg
Applications
Indoor and Outdoor Use

£3,599.99each Inc VAT (20%)
£7,199.98 minimum order value
Minimum order quantity: 2.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome