Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Storage Bins, Boxes & Totes
/
Storage Container
Sheet Steel Stacking Container, Low Profile Design, WxL 1000 X 1200mm
By HESON
Colour
Select
Load Capacity
Select
See all variants from
£439.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£439.99
Description unavailable
Feature Attributes
Finish:
Painted
Material:
Sheet Steel
Supplied:
Assembled
Clearance Height:
100 mm
Stacking Design:
Solid Walls and Base
Length:
1200 mm
More attributes