Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Storage Bins, Boxes & Totes
/
Storage Container
Sheet Steel Stacking Container, Low Profile Design, WxL 800 X 1000mm
By HESON
See all variants from
£339.99
Inc VAT (20%)
See all variants from
£339.99
Description unavailable
Feature Attributes
Finish:
Painted
Material:
Sheet Steel
Supplied:
Assembled
Stacking Design:
Solid Walls and Base
Clearance Height:
100 mm
Width:
800 mm
More attributes