Solid Blue Polypropylene Boxes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description


Description unavailable

Feature Attributes

Material:
Polypropylene
Colour:
Blue
External Width:
440 mm
Internal Width:
370 mm
Internal Length:
605 mm
External Length:
710 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome