Solid Sided Bale Arm Crates


£21.99 Inc VAT (20%)

See all variants from £21.99

Description

The stackable and nestable Exporta Bale Arm Crate offers a versatile storage solution suitable for various industries and applications. With its solid-sided design and multiple size options ranging from 220mm to 420mm in height, this crate provides secure containment for items while ensuring efficient use of storage space. Its stackable and nestable features allow for easy storage when not in use, optimizing warehouse or transportation efficiency. Whether for organizing inventory, transporting goods, or streamlining logistics processes, this crate delivers convenience and practicality to businesses seeking reliable storage solutions.

Features and Benefits
• Practicality and convinience for storage requirements
• Fabricated from durable plastic for extended and versatile usage
• Optimise your storage solutions

Typical Applications
• Organizing inventory
• Transporting goods
• Streamlining logistics processes

Feature Attributes

Product Material:
Plastic
Product Type:
Storage Box
Overall Height:
600 mm
Overall Width:
400 mm
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome