1. Storage & Handling/
  2. Storage Bins, Boxes & Totes/
  3. Storage Containers
Stack/Nest Boxes

Stack/Nest Boxes


Select
Select
See all variants from
£61.99

Inc VAT (20%)

See all variants from £61.99

Description unavailable

Feature Attributes

Material:

Plastic

External Width:

400 mm

Internal Width:

340 mm

External Length:

600 mm

Internal Length:

460 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome