Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Stacking Container with Runners, LxW 1200 X 1000mm
By HESON
12 Variants From
£619.99
Inc VAT (20%)
See 12 Product Variants
£619.99
Description
Description unavailable
Feature Attributes
Finish:
Painted
Material:
Welded Sheet Steel
Supplied:
Assembled
Forklift Access Width Short Side:
860 mm
Forklift Access Width Long Side:
1060 mm
Length:
1200 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome