Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Stacking Container with Runners, LxW 800 X 500mm
By HESON
12 Variants From
£369.99
Inc VAT (20%)
See 12 Product Variants
£369.99
Description
Description unavailable
Feature Attributes
Finish:
Painted
Material:
Welded Sheet Steel
Forklift Access Width Long Side:
660 mm
Forklift Access Width Short Side:
360 mm
Supplied:
Assembled
Width:
500 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome