Storage And Transport Basket, With Bumper Protection Strip, Coated In White

Storage And Transport Basket, With Bumper Protection Strip, Coated In White

Order Code: ZT2706051SCopy

£469.99 Inc VAT (20%)

Currently unavailable

Description

Storage and transport basket, with bumper protection strip, coated in white. Supplied = assembled. Max. load = 250 kg. Length = 815 mm. Width = 615 mm. Height = 745 mm. Filling height = 610 mm. Capacity = 250 l. Model = with bumper protection. Panel material = steel mesh. Finish = coated in white. Colour = white. Fittings = without lid. Wheel type = solid rubber non-marking. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Space saving - can be stacked inside each other. Mesh size on base 35 x 50 mm. Side panels 40 x 100 mm. Wheels 4 swivel castors, wheel 100 mm, non-marking solid rubber tyres.

See full description
Specifications for Storage And Transport Basket, With Bumper Protection Strip, Coated In White
  • Load Capacity
    250kg
  • Finish
    Coated In White
  • Colour
    White
  • Capacity
    250L
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Height
    745mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Width
    615mm
  • Length
    815mm
  • Wheel Diameter
    100mm
  • Fittings
    Without Lid
  • Filling Height
    610mm
  • Panel Material
    Steel Mesh