Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Storage Containers with 2 Hinged Doors
By BOS GMBH BEST OF STEEL
See all variants from
£6,999.99
Inc VAT (20%)
See all variants from
£6,999.99
Description unavailable
Feature Attributes
Internal Height:
2175 mm
Colour:
Zinc Plated
Product Type:
Prefab Offices
External Height:
2400 mm
External Width:
2300 mm
Door Clearance Width:
1950 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome