Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.29 | 0% |
5 - 9 | £10.84 | 4% |
10 - 19 | £10.39 | 8% |
20 + | £9.94 | 12% |
Kilner Storage Jar & Fine Grater Lid 0.25L The Kilner� Storage Jar & Fine Grater makes it incredibly easy to grate nutmeg, garlic, ginger, parmesan cheese and zests from citrus fruits. Ideal for food preparation, baking and serving. The grater is made from high grade stainless steel with extremely sharp micro-blades providing fine shavings from harder foods and pulps from the softer foods like garlic and ginger. The grated foods can be stored inside the glass jar for storage or as a serving jar for the table. Set contains: 1 x 0.25 Litre Kilner� Jar 1 x Stainless Steel Fine Grater Disc 1 x Two Piece Lid compromising of a screw band and a disc Glass jar dimensions � H 8cm x D 8cm x W 8cm Grater disc dimensions � 7cm diameter The glass jar can be used in the dishwasher time and time again. The metal components should be hand washed and dried straight away. ORIGINAL AND THE BEST - Each jar is made from high quality sodalime glass material with pristine clarity and consistent wall thickness ensuring no weak points. GLASS IS BEST AND SUSTAINABLE - Glass is best for storing food and drink. It is made from natural ingredients so no harmful chemicals or toxins can leak into the food. Glass is BPA free and does not absorb odours, flavours or stains. Not only is glass a healthier option, it is made to last and never for single use. Kilner� continues to tackle plastic waste with our ethos of REUSE, REFILL, RECYCLE.
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.