Zinc Plated Quick Build Containers


£3,599.99 Inc VAT (20%)

See all variants from £3,599.99


Description unavailable

Feature Attributes

External Width:
2100 mm
Internal Height:
1935 mm
Internal Width:
1975 mm
Door Clearance Height:
1890 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome