ESD Heavy Duty EURO-size Container, Polypropylene, LxWxH 400 X 300 X 120mm, Pack Of 4
Hover to enlarge the image

ESD Heavy Duty EURO-size Container, Polypropylene, LxWxH 400 X 300 X 120mm, Pack Of 4

Order Code:
MPN:

Product Description

ESD heavy duty EURO-size container, made of polypropylene, LxWxH 400 x 300 x 120 mm, pack of 4. Supplied = assembled. Capacity = 9.5 l. External length = 400 mm. External width = 300 mm. External height = 120 mm. Material = polypropylene. Colour = black. Temperature resistance = -20 °C to +90 °C. Internal width = 255 mm. Internal length = 356 mm. Internal height = 110 mm. Feature = ESD version, stackable. Weight = 5.08 kg. Stackable, made of high quality, conductive polypropylene. High max. load and suitable for roller conveyors. Cleaning of the containers made easy by smooth inside walls. Ribbed bottom to provide more stability. Conductive transport stacking containers particularly well suited to the storage and transport of electronic components. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecommunications technology.

Specifications
Material
Polypropylene
Colour
Black
Capacity
9.5L
Pack Quantity
4
Supplied
Assembled
Temperature Resistance
20°C To +90°C
Features
ESD Version, Stackable
External Length
400mm
Weight
5.08kg
External Height
120mm
Internal Height
110mm
Internal Width
255mm
External Width
300mm
Internal Length
356mm

£109.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome