Universal And Grit Container Polyethylene, Capacity Approx. 300 L, Yellow
Hover to enlarge the image

Universal And Grit Container Polyethylene, Capacity Approx. 300 L, Yellow

Order Code:
MPN:

Product Description

Universal and grit container made of polyethylene, capacity approx. 300 l, yellow. Supplied = assembled. Capacity = 300 l. External length = 1090 mm. External width = 970 mm. External height = 1030 mm. Material = polyethylene. Container colour = yellow. Weight = 27 kg. Product type = grit containers. Made of robust and durable polyethylene (PE) Hardwearing and corrosion resistant. Low weight. Stackable - space saving transport and storage. Long lasting colour-fastness due to UV stabilised polyethylene. No metal parts, therefore easy to handle and corrosion resistant. With practical, profiled and tight fitting lid to ensure that water drains off quickly and to prevent water from seeping inside the container. Can be transported with forklift. When empty, the containers can be stacked for space saving transport and storage.

Specifications
Material
Polyethylene
Product Type
Grit Containers
Capacity
300L
Supplied
Assembled
External Width
970mm
External Height
1030mm
External Length
1090mm
Weight
27kg
Container Colour
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome