02513045 Tilt Box Kit 2 x 5 Comp

Order Code: ZT1021105X

£69.99 Inc VAT (20%)


Description

Individual Units
The tilt box system is based on a range of clip together plastic housings, which contain transparent small parts boxes with a forward tilt action to give access. Tilt box storage is useful in all environments including office, retail and manufacturing providing highly visible, dense and dust protective storage for most small components. Choose the individual models, or the mixed kit of the 9/6/5/4 compartment versions. All models are 600mm wide.

See full description
Specifications for 02513045 Tilt Box Kit 2 x 5 Comp
  • Number of Pieces
    1
  • Finish
    Polystyrol
  • Product Material
    Polypropylene
  • Drawer Qty
    5
  • Overall Depth
    142mm
  • Product Type
    Perfo Tilt Box
  • Overall Width
    600mm
  • MFR Part No.
    2513045.19
  • Colour
    Transparent Drawers
    Grey
  • Overall Height
    168mm
  • Number of Compartments
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome