Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Trolleys
90 Litre Nesting Plastic Container Trucks with Lids
By Slingsby
5 Variants From
£169.99
Inc VAT (20%)
See 5 Product Variants
£169.99
Description
Description unavailable
Feature Attributes
Capacity:
90,40 L,kg
Width:
510 mm
Height:
530 mm
Number of Wheels:
4
Material:
Moulded high density polyethylene
Weight:
7.5 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome