Heavy Duty Mobile Tool & Parts Trolley with 5 Drawers & Lockable Top

Order Code: ZT2622056S

£499.99 Inc VAT (20%)


Description

• Garage and workshop trolley.
• Overall capacity of 320kg evenly distributed.
• Five drawers are lined with non-slip liners and come with ball-bearing slides.
• Features rear locking mechanism adding extra security.
• Extra hand tool storage slots are situated on either side within the top compartment.
• Lined lower shelf is ideal for larger parts or tool storage.
• Fitted with a side handle, two fixed castors and two swivel castors with toe brakes to aid manoeuvrability around the workshop or garage.
• Overall Size (W x D x H): 940 x 515 x 1050mm.
• Model No. AP890M

See full description
Specifications for Heavy Duty Mobile Tool & Parts Trolley with 5 Drawers & Lockable Top
  • MFR Part No.
    AP890M
  • Weight
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome