Order Picking Container Trucks


£799.99 Inc VAT (20%)

See 4 Product Variants
£799.99

Description


Description unavailable

Feature Attributes

Capacity:
777 L
Number of Wheels:
4
External Height:
1400 mm
Wheel Diameter:
150 mm
External Length:
1220 mm
External Width:
1020 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome