0
1

X-Cart Black Bag


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Durable, high capacity (100kg) vinyl bag accommodates large loads.
For use with: Rubbermaid X-Cart.

- Discreet colour & quiet operation for enhanced image.
- 2-stream configuration for sorting, facilitated by colour ribbons to avoid cross-contamination.
- Frames and bags sold separately.
- Optional pocket organiser (FG9T9000BLA) keep cleaning tools and supplies within easy reach for more productivity.

Feature Attributes

Width:
56.9 cm mm
Colour:
Black
Height:
69.3 cm mm
Additional Features:
Easy-to-clean

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome