0
1

Fully Bunded Walk-in Hour Fire Rated Store


£19,999.99 Inc VAT (20%)

See 2 Product Variants
£19,999.99

Description


Description unavailable

Feature Attributes

Height:
2658 mm
Colour:
Green
Width:
2440 mm
Type:
Fire Rated Store
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome