Hazardous Substance Cupboards


£199.99 Inc VAT (20%)
Up to 13% off

See all variants from £199.99

Description

All steel construction for long life with low maintenance adjustable shelves to maximise space for stored material. Fully welded integral sump to eliminate leakage and contain spillages up to 35ltrs (approx). All units 790mm and above feature 3-point locking for additional security of the contents. Flush fitting handle for easier operation, eliminates risk of snagging when handling potentially hazardous substances. Door can be closed without the key being inserted on all 790mm plus units. Flush fitting handle for smaller cupboards under 770mm with Camlock as standard.

All supplied with high visibility labels - see below

Hazardous Substance Cupboards
Hazardous substances should be locked away in a secure facility when not in use. We offer a substantial range of storage cabinets to meet the regulatory requirements surrounding use of these materials. Designed to provide safe and secure storage of chemicals, paints and hazardous substances as defined by CoSHH guidelines. Independently assessed to conform to HSG51 and SR24

Fully Integral welded sump

Adjustable shelves for maximum space
High quality 3-point locking system fitted as standard

Visibility Label
All Substance Cupboards and Storage Bins are supplied with three high visibility labels conforming to BS5609. Simply choose the right label for the type of substance being stored:
Corrosive materials
Highly flammable
Harmful materials
Labels are approved to the new HSE regulations and guidelines.

Contents not included.

UK Manufactured

Images are for illustration purposes only

See full description

Feature Attributes

Product Type:
Hazard Substance Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome