Features: Ideal for roof racks, trailers etc. Box stitching for added strength Specification: • Size: 25mm x 3.0 Metres • Ultimate Break Force: 500Kgs • Lashing Capacity: 250 DAN • Webbing Material: Polyester • Standard: EN12195-2 Quantity: 1 x Pack of 4